Field Installed Cable Kit, 25 ft.

DAYTON| Zoro #: G1924562| Mfr #: 1UCH9

$62.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 25 ft.
Item: Field Installed Cable Kit
Heater Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1924562 Mfr #: 1UCH9
Length: 25 ft.Item: Field Installed Cable Kit
Heater Voltage: 600VACFor Use With: 1UCH2, 1UCH3
Country of Origin (subject to change): China

Description

Cable, Oil Resistant Outer Jacket, Cable Length 25 Ft., Cable Type SO14/4, Voltage 600 AC, For Use With G1015673,G3295503, Includes #10 Ring Terminals, Cord Grip Connector

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews