Filter, Cloth Filter

DAYTON| Zoro #: G2037892| Mfr #: 4TR18

$27.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Dayton BACK PACK Vacuums: 4TR09, 4TR10, 1UG82
Height: 6"
Item: Filter
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2037892 Mfr #: 4TR18
For Use With: Dayton BACK PACK Vacuums: 4TR09, 4TR10, 1UG82Item: Filter
Reusable: ReusableBag Type: Full-Circumference Tank Filter
Width: 7"Length: 10"
Height: 6"Filter Type: Cloth Filter
Material: ClothCountry of Origin (subject to change): China

Product Description

Back Pack Vacuum Cloth Filter, Dry Pick Up, For G3149693, G2141474 and G3219115

Product Reviews