Filter, Cloth Filter, Polyester, Reusable

DAYTON| Zoro #: G1547332| Mfr #: 6H015

$44.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1547332 Mfr #: 6H015
Filter Type: Cloth FilterReusable: Reusable
For Use With: Dayton Brand Utility Wet/Dry Canister Vacuum Cleaners with 16" Dia. Size TanksHeight: 11"
Material: PolyesterItem: Filter
Bag Type: Full-Circumference Tank FilterWidth: 16"
Country of Origin (subject to change): China

Product Description

Filter, Full-Circumference Tank Filter, Cloth Filter, Width 16 In., Height 11 In., Polyester, Reusable, For Use With Dayton Brand Utility Wet/Dry Canister Vacuum Cleaners with 16 In. Dia. Size Tanks

Product Reviews

Save 15%. Sign up for Z-mail.