Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter, Dry, Cartridge Filter, Paper, 6-1/2"

  • Zoro #: G2073924
  • Mfr #: 2W435
$20.41
  • Item: Cartridge Filter
  • Includes: Retainer
  • For Use With Mfr. Model Number: 12Z214, 1UG91, 22XJ46, 22XJ47, 22XJ48, 22XJ49, 22XJ50, 22XJ51, 22XJ54, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ59, 22XJ60, 22XJ61, 22XJ62, 22XJ63, 22XJ64, 2RPD8, 3VE19, 3VE21, 45UZ57, 4TB82, 4TB85, 4YE62, 4YE65, 4YE66, 4YE68, 6AKY2, 6AKY9, 6AKZ1, 6AKZ2, 3VE18, 6AKZ0
See full product details
Out of Stock

Dayton #2W435 Specifications

  • Zoro #: G2073924
  • Mfr #: 2W435
Item: Cartridge Filter Includes: Retainer
For Use With Mfr. Model Number: 12Z214, 1UG91, 22XJ46, 22XJ47, 22XJ48, 22XJ49, 22XJ50, 22XJ51, 22XJ54, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ59, 22XJ60, 22XJ61, 22XJ62, 22XJ63, 22XJ64, 2RPD8, 3VE19, 3VE21, 45UZ57, 4TB82, 4TB85, 4YE62, 4YE65, 4YE66, 4YE68, 6AKY2, 6AKY9, 6AKZ1, 6AKZ2, 3VE18, 6AKZ0 Bag Type: Dry
Filter Type: Cartridge Filter Height: 6 1/2 in
Reusable: Reusable Material: Paper
For Use With: Dayton Wet/Dry Vacuums Size: 7-1/4" O.D., 5-3/4" I.D.
Width/Diameter: 7 1/2 in Filter Material: Paper
Filter Product Grouping: Cartridge Filter Fits Vacuum Models: 12Z214, 1UG91, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG6, 1VHG7, 1VHG8, 22XJ46, 22XJ47, 22XJ48, 22XJ49, 22XJ50, 22XJ51, 22XJ53, 22XJ54, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ59, 22XJ60, 22XJ62, 22XJ63, 22XJ64, 2NYE2, 2RPD8, 3UP73, 3UP74, 3UP77, 3UP78, 3VE18, 3VE19, 3VE20, 3VE21, 3VE22, 3VE23, 45UZ574TB77, 4TB78, 4TB79, 4TB80, 4TB81, 4TB82, 4TB83, 4TB84, 4TB85, 4TB86, 4TB87, 4TB90, 4TR11, 4TR12, 4TR19, 4UAC7, 4YE58, 4YE59, 4YE61, 4YE62, 4YE64, 4YE65, 4YE66, 4YE67, 4YE68, 4YE69, 4YE70, 4YE71, 4YE72, 4YE73, 6AKY0, 6AKY1, 6AKY2, 6AKY3, 6AKY4, 6AKY9, 6AKZ0, 6AKZ1, 6AKZ2, 6Z095
For Vacuum Type: Shop Vacuum Fits Vacuum Brand: Dayton
Filtration Type: Standard Filter Reusability: Reusable
Filter Pickup Type: Wet/Dry Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton

Technical Guides

Reviews of Dayton #2W435