Flange, 2 Bolt, Clamp, Bore 0.5000 In

DAYTON| Zoro #: G1730906| Mfr #: 1ZGN3

$17.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension E: 7/32"Item: 2-bolt Flange BearingHousing Material: Pressed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730906 Mfr #: 1ZGN3
Dimension E: 7/32"Item: 2-bolt Flange Bearing
Housing Material: Pressed SteelDimension H: 0.0359
Bearing Insert Material: 52100 Chrome SteelDimension D: 1-25/32"
Bore Dia.: 1/2"Temp. Range: -65 Degrees F to 250 Degrees F
Dimension G: 0.1200Includes: -
Dimension F: 5/8"Dimension A: 2-11/32"
Dimension C: 1-7/16"Dimension B: 1/2"
Bearing Insert Type: BallLocking Type: 8-36 Set Screw
Country of Origin (subject to change): Multiple

Description

2-Bolt Flange Bearing, Ball Bearing Insert Type, 1/2 In. Bore Dia., Pressed Steel Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, Temp. Range -65 Degrees F to 250 Degrees F, Includes -

Reviews