Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Flange Bearing, 4-Bolt, Sleeve, 1" Bore

DAYTON | Zoro #: G0935523 | Mfr #: 1F554

$ 35.03 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #1F554 Specifications

Zoro #: G0935523 Mfr #: 1F554
Dimension F: 1-1/4" Bolt Size: 7/16"
Overall Height: 1-1/4" Locking Type: None
Overall Length: 3-3/4" Bolt Hole Center-to-Center: 2-3/4"
Dynamic Load Capacity: Max. PV 3000 lb. Temp. Range: -60 Degrees to 180 Degrees F
Series: F4UH-UH Overall Width: 3-3/4"
Dimension J: 7/16 Includes: Solid Self-Lubricating Bearing
Housing Material: UHMW-PE Bearing Insert Material: UHMW-PE
Finish: None Dimension C: 2-3/4"
Dimension B: 3-3/4" Bearing Housing Material Type: UHMW-PE
Bore Dia.: 1" Dimension E: 2-3/4
Item: 4-Bolt Flange Bearing Dimension L: 1-1/4
Bearing Insert Type: Sleeve Bearing Locking Type: None
Country of Origin (subject to change): United States

Description

4-Bolt Flange Bearing, Sleeve Bearing Insert Type, 1 In. Bore Dia., Bolt Hole Center-to-Center 2-3/4 In., UHMW-PE Bearing Housing Material Type, None Shaft Locking Type, UHMW-PE Bearing Insert Material, F4UH-UH Series, Bolt Size 7/16 In., Overall Height 1-1/4 In., Overall Width 3-3/4 In., Overall Length 3-3/4 In., Dynamic Load Capacity Max. PV 3000 lb., Temp. Range -60 Degrees to 180 Degrees F, None Finish, USDA Approved, FDA Approved Standards, Includes Solid Self-Lubricating Bearing

Reviews