KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange Bearing, 4-Bolt, Sleeve, 3/4" Bore

DAYTON| Zoro #: G0735673| Mfr #: 1F556

$27.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 3-3/8"
Bore Dia.: 3/4"
Locking Type: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735673 Mfr #: 1F556
Overall Width: 3-3/8"Bore Dia.: 3/4"
Locking Type: NoneTemp. Range: -60 Degrees to 180 Degrees F
Bolt Size: 7/16"Dimension J: 7/16
Item: 4-Bolt Flange BearingDimension B: 3-3/8"
Bearing Insert Material: UHMW-PESeries: F4UH-UH
Dimension L: 1-1/4Includes: Solid Self-Lubricating Bearing
Overall Length: 3-3/8"Housing Material: UHMW-PE
Dimension C: 2-1/2"Bearing Insert Type: Sleeve
Finish: NoneDynamic Load Capacity: Max. PV 3000 lb.
Overall Height: 1-1/4"Dimension F: 1-1/4"
Dimension E: 2-1/2Bolt Hole Center-to-Center: 2-1/2"
Country of Origin (subject to change): United States

Description

Washdown Uhmw-Pe Bearing, Bore 3/4 in, 4 Bolt Solid Pillow Block, Load Capacity Maximum PV 3000

Reviews