Float Safety Switch, Normally Closed

DAYTON| Zoro #: G0526294| Mfr #: 2HXZ4

$12.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Float Switch Off Point: Bottom Stop
Float Switch Contact Form: Normally Open
Wire Gauge: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0526294 Mfr #: 2HXZ4
Float Switch Off Point: Bottom StopFloat Switch Contact Form: Normally Open
Wire Gauge: 18Float Switch On Point: Top Stop
Width: 4-1/2HP @ 1 Phase - 230V: 1/2
Amps: 10AFloat Switch Float Material: ABS
Body Material: ABSAgency Compliance: UL
Height: 3-1/2Item: Float Safety Switch
Voltage: 125/250VACHP @ 1 Phase - 115V: 1/2
Electrical Connection (Pumps): Wire LeadsWire Lead: 17" Length
Country of Origin (subject to change): India

Description

Float Safety Switch, Max. Amps Running 10, HP @ 1 Phase - 115V 1/2, HP @ 1 Phase - 230V 1/2, Voltage 125 to 250 VAC, Wire Gauge 18, Width 4-1/2, Height 3-1/2, Body Material ABS, Wire Lead 17 In. Length, Agency Compliance UL

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews