Float Switch, Mechanical, Normally Open

DAYTON| Zoro #: G0716606| Mfr #: 3BY82

$102.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0716606 Mfr #: 3BY82
Teather/Solid State: TetherFloat Switch Float Material: ABS
Tether Length Min.-Max.: 3" to 18"Item: Float Switch, Mechanical
Length: 3-7/8 In.Float Dia. (In.): 2-1/2
Includes: Mounting StrapType: Tether, Chemical-Resistant
Voltage: 115VACWire Gauge: 16
Pumping Range Min./Max.: 7 to 34Float Switch Cord Length: 15 ft.
Float Switch On Point: 45 Degrees Above HorizontalFloat Switch Off Point: 45 Degrees Below Horizontal
Float Switch Contact Form: Normally OpenElectrical Connection (Pumps): Piggyback
Max. Liquid Temp.: 140 Degrees FAmps: 13A
Country of Origin (subject to change): United States

Product Description

Float Switch, Mechanical, Tether, Chemical-Resistant, Normally Open, Max. Amps Running 13, Voltage 115, Wire Gauge 16, Pumping Range Min./Max. 7 to 34, Length 3-7/8 In., Includes Mounting Strap

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.