Float Switch, 120VAC, Plug, 12A, 10 ft.

DAYTON| Zoro #: G2365264| Mfr #: 1APP4

$80.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2365264 Mfr #: 1APP4
Item: Float SwitchMin. Water Level Adjustment: 1"
Float Material: ABSIncludes: Controller, Switch, Mounting Strap, Instructions
Type: Dual MicroreedSwitch Type: Caged Dual Micro-reed
Voltage: 120VACWire Gauge: 14
Pumping Range Min./Max.: AdjustableElectrical Connection (Pumps): Plug
Max. Liquid Temp.: 104 Degrees FAmps: 12A
Float Switch Cord Length: 10 ft.Float Switch Float Material: Polypropylene
Tether/Solid State: Solid StateFloat Switch On Point: Adjustable
Float Switch Off Point: AdjustableTether Length Min.-Max.: 5"
Country of Origin (subject to change): China

Product Description

Float Switch, Dual Microreed, Caged Dual Micro-reed, Max. Amps Running 12, Voltage 120, Wire Gauge 14, Pumping Range Min./Max. Adjustable, Min. Water Level Adjustment 1 In., Float Material ABS, Includes Controller, Switch, Mounting Strap, Instructions

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.