Float Switch, Mechanical, Normally Closed

DAYTON| Zoro #: G0351075| Mfr #: 3BY75

$55.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0351075 Mfr #: 3BY75
Float Switch Float Material: ABSTether Length Min.-Max.: 3" to 18"
Teather/Solid State: TetherItem: Float Switch, Mechanical
Includes: Mounting StrapType: Tether
Voltage: 115VACWire Gauge: 18
Pumping Range Min./Max.: 7 to 28Float Switch Cord Length: 15 ft.
Float Switch On Point: 45 Degrees Below HorizontalFloat Switch Off Point: 45 Degrees Above Horizontal
Float Switch Contact Form: Normally ClosedElectrical Connection (Pumps): Piggyback
Max. Liquid Temp.: 140 Degrees FAmps: 10A
Country of Origin (subject to change): United States

Product Description

Float Switch, Mechanical, Tether, Normally Closed, Max. Amps Running 10, Voltage 115, Wire Gauge 18, Pumping Range Min./Max. 7 to 28, Includes Mounting Strap

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews