Float Switch Nc

DAYTON| Zoro #: G0451823| Mfr #: 3BY78

$60.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0451823 Mfr #: 3BY78
Item: Float Switch, MechanicalMin. Water Level Adjustment: -
Float Material: -Mounts: -
Includes: Mounting StrapType: Tether
Switch Type: Normally ClosedMax. Amps Running: 13
Voltage: 115Cord Length (Ft.): 10
Wire Gauge: 16Pumping Range Min./Max.: 7 to 28
Tether Length Min.-Max. (In.): 3 to 18Max. Temp. (F): 140
Body Material: -Specific Gravity: -
VA Rating: -Width: -
Control Range: -HP @ 1 Phase - 230V: -
Wire Lead: -Stem Length (In.): -
HP @ 1 Phase - 115V: -Turns On At: -
Stem Material: -Height: -
Turns Off At: -Operation: -
Overall Length (In.): -For Use With: -
Fitting: -Max. Wattage: -
Float Dia. (In.): -Max. Pressure (PSI): -
Max. Water Level Adjustment: -Agency Compliance: -
Max. Voltage: -Compliance: -
Max. Temp. (C): -Float Length (In.): -
Connection: -Length: -
Mounting Bracket Material: -Country of Origin (subject to change): United States

Product Description

Float Switch, Mechanical, Tether, Normally Closed, - Connection, Max. Amps Running 13, HP @ 1 Phase - 115V -, HP @ 1 Phase - 230V -, Voltage 115, Wire Gauge 16, Pumping Range Min./Max. 7 to 28, Length -, Width -, Height -, Fitting -, VA Rating -, Min. Water Level Adjustment -, Max. Water Level Adjustment -, Operation -, Stem Material -, Float Material -, -, For Use With -, Specific Gravity -, Body Material -, Control Range -, Max. Voltage -, Max. Wattage -, Mounting Bracket Material -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.