Float Switch, Mechanical, Normally Closed

DAYTON| Zoro #: G1209372| Mfr #: 3BY85

$77.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1209372 Mfr #: 3BY85
Item: Float Switch, MechanicalMin. Water Level Adjustment: -1
Float Material: -1Mounts: -1
Includes: Mounting StrapType: Tether
Voltage: 230VACWire Gauge: 16
Pumping Range Min./Max.: 7 to 28HP @ 1 Phase - 115V: -1
Compliance: -1Height: -1
Amps: 13AStem Length (In.): -1
Float Switch Cord Length: 20 ft.Float Length (In.): -1
For Use With: -1VA Rating: -1
Float Switch Float Material: ABSMounting Bracket Material: -1
Float Dia. (In.): -1Stem Material: -1
Overall Length (In.): -1Teather/Solid State: Tether
Specific Gravity: -1Operation: -1
Float Switch On Point: 45 Degrees Below HorizontalControl Range: -1
Max. Wattage: -1Max. Water Level Adjustment: -1
Float Switch Off Point: 45 Degrees Above HorizontalWire Lead: -1
Max. Pressure (PSI): -1Length: -1
Float Switch Contact Form: Normally ClosedTurns Off At: -1
Tether Length Min.-Max.: 3" to 18"Fitting: -1
Connection: -1Electrical Connection (Pumps): Piggyback
Body Material: -1HP @ 1 Phase - 230V: -1
Max. Liquid Temp.: 140 Degrees FAgency Compliance: -1
Width: -1Country of Origin (subject to change): United States

Product Description

Float Switch, Mechanical, Tether, Normally Closed, - Connection, Max. Amps Running 13, HP @ 1 Phase - 115V -, HP @ 1 Phase - 230V -, Voltage 230, Wire Gauge 16, Pumping Range Min./Max. 7 to 28, Length -, Width -, Height -, Fitting -, VA Rating -, Min. Water Level Adjustment -, Max. Water Level Adjustment -, Operation -, Stem Material -, Float Material -, -, For Use With -, Specific Gravity -, Body Material -, Control Range -, Max. Voltage -, Max. Wattage -, Mounting Bracket Material -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.