Float Switch, Mercury, Normally Open

DAYTON| Zoro #: G0923377| Mfr #: 3BY79

$49.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0923377 Mfr #: 3BY79
Tether Length Min.-Max.: 3" to 18"Float Switch Float Material: ABS
Teather/Solid State: TetherItem: Float Switch, Mercury
Type: Tether, Control Panel/Pilot DutyVoltage: 115/230VAC
Wire Gauge: 18Float Switch Cord Length: 20 ft.
Float Switch On Point: 45 Degrees Above HorizontalFloat Switch Off Point: 45 Degrees Below Horizontal
Float Switch Contact Form: Normally OpenElectrical Connection (Pumps): Wire Leads
Max. Liquid Temp.: 140 Degrees FAmps: 10A
Country of Origin (subject to change): United States

Product Description

Float Switch, Mechanical, Tether, Control Panel/Pilot Duty, Normally Open, - Connection, Max. Amps Running 10, HP @ 1 Phase - 115V -, HP @ 1 Phase - 230V -, Voltage 115/230, Wire Gauge 18, Pumping Range Min./Max. -, Length -, Width -, Height -, Fitting -, VA Rating -, Min. Water Level Adjustment -, Max. Water Level Adjustment -, Operation -, Stem Material -, Float Material -, -, For Use With -, Specific Gravity -, Body Material -, Control Range -, Max. Voltage -, Max. Wattage -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : This item has been restricted from sale in the following states : CA, CT, IL, LA, MA, ME, MN, NH, NY, RI, VT
Save 15%. Sign up for Z-mail.