20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Float Switch, Mechanical, Normally Open

DAYTON| Zoro #: G1873374| Mfr #: 3BY77

$196.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1873374 Mfr #: 3BY77
Float Switch Float Material: ABSTeather/Solid State: Tether
Item: Float Switch, MechanicalMounting Bracket Material: Stainless Steel
Includes: Mounting StrapType: Tether, Twin Float
Voltage: 230VACWire Gauge: 14
Pumping Range Min./Max.: 6 to 48Float Switch Cord Length: 30 ft.
Float Switch On Point: 45 Degrees Above HorizontalFloat Switch Off Point: 45 Degrees Below Horizontal
Float Switch Contact Form: Normally OpenElectrical Connection (Pumps): Piggyback
Max. Liquid Temp.: 140 Degrees FAmps: 15A
Country of Origin (subject to change): United States

Product Description

Float Switch, Mechanical, Tether, Twin Float, Normally Open, Max. Amps Running 15, Voltage 230, Wire Gauge 14, Pumping Range Min./Max. 6 to 48, Mounting Bracket Material Stainless Steel, Includes Mounting Strap

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : This item has been restricted from sale in the following states : CA, CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WI

Product Reviews

Save 15%. Sign up for Z-mail.