Floating Floor Nozzle

DAYTON| Zoro #: G1369085| Mfr #: 3UP60

$407.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1369085 Mfr #: 3UP60
Includes: Hose, Mounting HardwareAttachment Dia.: 3-7/8"
For Use With: Dayton Utility VacuumsItem: Vacuum Cleaner Floor Nozzle
Material: MetalCountry of Origin (subject to change): United States

Product Description

Vacuum Cleaner Floor Nozzle, Attachment Dia. 3-7/8 In., Material Metal, For Use With Dayton Utility Vacuums, Includes Hose, Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.