Floor Drill Press, Belt, 15", 1/2HP, 120/240

DAYTON| Zoro #: G1470594| Mfr #: 5PHC2

$623.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1470594 Mfr #: 5PHC2
Voltage: 120/240Hz: 60
Drilling Capacity Wood: Not SpecifiedIncludes: Chuck and Arbor
Drill Press Product Grouping: General Purpose Drill PressesPower Down Feed Included: No
Phase: 1Drive Type: Belt
Chuck Size: 5/8"Number of T-Slots: 0
Corded/Cordless: CordedItem: Floor Drill Press
Number of Speeds: 16Base Size: 12-3/4" x 19-3/4"
Table Slot Size: 5/8"Spindle Taper: 2MT
Overall Width: 27-1/4"Overall Height: 66-1/2"
Spindle Speed: 138 to 3476 rpmOverall Depth: 15-1/2"
Quill Dia.: 2-3/64"Motor HP: 1/2
Table Work Surface: 13" x 11-1/2"Max. Spindle To Base: 46-3/8"
Amps AC: 8.6/4.3Swing: 15"
Capacity Steel: 5/8"Spindle Travel: 5"
Capacity Cast Iron: 5/8"Spindle to Table: 26-1/4"
Column Dia.: 2-55/64"Country of Origin (subject to change): China

Product Description

General Purpose Drill Presses, Floor Drill Press, Drive Type Belt, Swing 15 In., Spindle Taper 2MT, Motor HP 1/2, Capacity Steel 5/8 In., Capacity Cast Iron 5/8 In., Drilling Capacity Wood Not Specified, Includes Chuck and Arbor, Power Down Feed Included No, Voltage 120/240, Amps AC 8.6/4.3, Number of Speeds 16, Chuck Size 5/8 In., Spindle Speed 138 to 3476 rpm, Spindle Travel 5 In., Base Size 12-3/4 In. x 19-3/4 In., Table Work Surface 13 In. x 11-1/2 In., Hz 60, Phase 1, Number of T-Slots 0

Product Reviews

Save 15%. Sign up for Z-mail.