Dayton
Floor Drill Press, Belt Drive, 1 hp, 115 V, 16 in Swing, 12 Speed
- Zoro #: G9213730
- Mfr #: 499F46
Hover or click to zoom Tap to zoom
Key Features
- Item: Floor Drill Press
- Drive Type: Belt
- Swing: 16 in
- Voltage: 115
- Motor HP: 1 hp
- Chuck Size: 5/8 in
- Number of Speeds: 12
- Capacity Steel: 1 in
$4,188.85
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Subtotal: $4,188.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dayton
- MFR #499F46
- Zoro #G9213730
- Country of OriginChina
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Overall Depth | 28 9/64 in |
Table Slot Size | 14 mm |
Overall Height | 67 45/64 in |
Overall Width | 17 3/4 in |
Base Size | 13-3/4 in x 20-3/4 in |
Column Diameter | 3 5/8 in |
Maximum Spindle-to-Base Height | 50 3/8 in |
Table Width | 13 1/4 in |
Quill Diameter | 2 1/16 in |
Base Length | 20 3/4 in |
Table Length | 14 1/4 in |
Maximum Overall Height | 67 3/4 in |
Base Height | 13 3/4 in |
Maximum Spindle-to-Table Height | 36 1/2 in |
Details
Item | Floor Drill Press |
Drive Type | Belt |
Swing | 16 in |
Voltage | 115 |
Motor HP | 1 hp |
Number of Speeds | 12 |
Capacity Steel | 1 in |
Spindle Speed | 262 to 2920 rpm |
Drilling Capacity Wood | Not Specified |
Description
Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 16 in, Spindle-to-Column Distance 8 in, Horsepower 1 hp, Voltage 115V AC, Spindle Taper 3MT, Number of Speeds 12, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 1/16 in, Drilling Capacity in Steel 1 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Dayton #499F46
Explore more
- DAYTON Floor Drill Press, Belt Drive, 3/4 hp, 115 V, 17 in Swing, 16 Speed 467L86
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 230 V, 16 in Swing, Variable Speed 55MJ91
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 20 in Swing, 12 Speed 49G986
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed 54ZW31
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 8 in Swing, 5 Speed 40PM08
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 230/460 V, 16 in Swing, 16 Speed 55MJ87
- SUNEX DRILL PRESS FLOOR UL/CSA 16 SPEED SU5000A
- DAYTON Radial Floor Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed 40PM17
- DAYTON Bench Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed 54ZW29
- Dayton Drill Presses