Dayton
Floor Drill Press, Geared Head Drive, 3 hp, 240 V, 22 in Swing, Variable Speed
- Zoro #: G9189078
- Mfr #: 53UH05
Hover or click to zoom Tap to zoom
Key Features
- Item: Floor Drill Press
- Drive Type: Geared Head
- Swing: 22 in
- Voltage: 240
- Motor HP: 3 hp
- Chuck Size: 5/8 in
- Number of Speeds: Variable
- Capacity Steel: 1 5/32 in
$9,984.62
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $9,984.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dayton
- MFR #53UH05
- Zoro #G9189078
- Country of OriginChina
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Table Slot Size | 1/2 in |
Base Size | 25-3/8 in x 16-5/8 in |
Overall Depth | 29 in |
Overall Height | 75 in |
Overall Width | 24 in |
Maximum Spindle-to-Table Height | 30 3/4 in |
Base Height | 25 3/8 in |
Quill Diameter | 2 3/4 in |
Column Diameter | 4 1/2 in |
Maximum Overall Height | 75 in |
Table Width | 19 3/4 in |
Base Length | 16 5/8 in |
Maximum Spindle-to-Base Height | 52 in |
Table Length | 15 3/4 in |
Details
Item | Floor Drill Press |
Drive Type | Geared Head |
Swing | 22 in |
Voltage | 240 |
Motor HP | 3 hp |
Number of Speeds | Variable |
Capacity Steel | 1 5/32 in |
Spindle Speed | 80 to 3000 rpm |
Tilting Angle | Non-Tilting |
Description
Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Variable, Speed Adjustment Knob, Swing 22 in, Spindle-to-Column Distance 11 in, Horsepower 3 hp, Voltage 240V AC, Spindle Taper 3MT, Number of Speeds Variable, Chuck Size 5/8 in, Guard Included Yes, Coolant System Yes, Quill Diameter 2 3/4 in, Drilling Capacity in Steel 1 5/32 in
Reviews of Dayton #53UH05
Explore more
- DAYTON Floor Drill Press, Geared Head Drive, 3 hp, 460 V, 22 in Swing, Variable Speed 467L01
- DAYTON Floor Drill Press, Geared Head Drive, 1 1/2 to 2 hp, 240 V, 20 in Swing, 8 Speed 53UH02
- DAYTON Floor Drill Press, Geared Head Drive, 2 hp, 240 V, 22 in Swing, 12 Speed 53UH08
- DAYTON Bench Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed 53UG97
- DAYTON Floor Drill Press, Belt Drive, 2 hp, 240 V, 15 3/4 in Swing, Variable Speed 53UG99
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed 400H52
- BAILEIGH DRILL PRESS SAW TUBE NOTCHER BLI1008036
- BAILEIGH INDUSTRIAL Floor Drill Press, Belt Drive, 2 hp, 220 V, 16 in Swing, Variable Speed DP-1000VS
- JET Floor Drill Press, Belt Drive, 2 hp, 230 V, 20 in Swing, Variable Speed JDP20VST
- ECHO Engine Powered Drill, 25.4cc Engine Size EDR-260
- WALTER MEIER HOLDING AG 4 Cross Slide Drill Press Vise 11694
- Dayton Drill Presses