Dayton
Floor Drill Press, Geared Head Drive, 3 hp, 460 V, 28 in Swing, 8 Speed
- Zoro #: G7135611
- Mfr #: 467L03
Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Total: $10,085.71
Dayton #467L03 Specifications
- Zoro #: G7135611
- Mfr #: 467L03
- Item: Floor Drill Press
- Drive Type: Geared Head
- Swing: 28 in
- Voltage: 460
- Motor HP: 3 hp
- Chuck Size: Not Included
- Number of Speeds: 8
- Capacity Steel: 1 1/2 in
- Spindle Speed: 105 to 1800 rpm
- Table Slot Size: 16 mm
- Phase: 3
- Overall Height: 86 1/2 in
- Spindle to Table: 28 1/2 in
- Max. Spindle To Base: 47 1/2 in
- Drilling Capacity Wood: Not Specified
- Power Down Feed Included: Yes
- Capacity Cast Iron: 1 3/4 in
- Corded/Cordless: Corded
- Includes: Chuck Guard with Limit Switch, Coolant System, Reversing Switch, Threading Mechanism
- Table Work Surface: 21 in x 21 in
- Hz: 60
- Tilting Angle: 90 Degrees
- Base Size: 29-3/4 in x 18-7/8 in
- Number of T-Slots: 3
- Column Dia.: 1 31/32 in
- Corded/Banded: Corded
- Overall Depth: 33 1/2 in
- Spindle Taper: 4MT
- Amps AC: 4.9
- Spindle Travel: 6 5/8 in
- Quill Dia.: 2 3/4 in
- Overall Width: 19 in
- Quill Diameter: 2 3/4 in
- Horsepower: 3 hp
- Drill Press Type: Floor Stand
- Number of Spindle Speeds: 8
- Number of Pieces: 5
- Reversible: Yes
- Table Width: 21 in
- Guard Included: Yes
- Spindle Speed Range: 105 RPM - 1,800 RPM
- Motor Voltage: 460V AC ; Three-Phase
- Coolant System: Yes
- Primary Material Application: Metal
- Maximum Spindle-to-Table Height: 28 1/2 in
- Table Slot: Yes
- Current: 4.9 A
- Maximum Overall Height: 86 1/2 in
- Spindle-to-Column Distance: 14 in
- Base Length: 18 7/8 in
- Drilling Capacity in Steel: 1 1/2 in
- Maximum Spindle-to-Base Height: 47 1/2 in
- Base Height: 29 3/4 in
- Table Tilt: 90 Degrees
- Speed Adjustment: Knob
- Maximum Spindle Speed: 1,800 RPM
- Column Diameter: 2 in
- Minimum Spindle Speed: 105 RPM
- Power Source: Corded
- Drill Press Application: Boring, Countersinking, Drilling, Reaming, Tapping
- Drill Spindle Travel: 6 in - 7 in
- Table Length: 21 in
- Table Shape: Square
- Speed Control: Fixed
- Speed Range: 105 to 1,800 RPM
- Nominal Voltage: 460V AC
- Country of Origin (subject to change): China
Description
Production Drill Presses, Floor Drill Press, Drive Type Geared Head, Swing 28 in, Spindle Taper 4MT, Motor HP 3 hp, Capacity Steel 1 1/2 in, Capacity Cast Iron 1 3/4 in, Drilling Capacity Wood Not Specified, Includes Chuck Guard with Limit Switch, Coolant System, Reversing Switch, Threading Mechanism, Power Down Feed Included Yes, Voltage 460, Amps AC 4.9, Number of Speeds 8, Chuck Size Not Included, Spindle Speed 105 to 1800 rpm, Spindle Travel 6 5/8 pulg., Base Size 29-3/4 in x 18-7/8 in
Reviews of Dayton #467L03
Explore more
- Dayton Bench Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed 54ZW29
- Dayton Floor Drill Press, Geared Head Drive, 2 hp, 230 V, 20 in Swing, Variable Speed 467K97
- Dayton Bench Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed 53UG97
- Dayton Floor Drill Press, Belt Drive, 3 hp, 240 V, 22 in Swing, 9 Speed 53UH03
- Dayton Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed 53UG98
- Dayton Floor Drill Press, Geared Head Drive, 3 hp, 230 V, 22 in Swing, Variable Speed 467K99
- Dayton Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 20 in Swing, 12 Speed 49G986
- Dayton Floor Drill Press, Geared Head Drive, 3 hp, 460 V, 22 in Swing, Variable Speed 467L01
- Norse Bench Drill Press 8In 9680202
- Steel Grip Drill Press 120V ZJ4113LED
- Milescraft Drill Press Tool Stand 10970003
- Dayton Drill Presses