KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Stand

DAYTON| Zoro #: G1901943| Mfr #: 6LM26

$97.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hole Patterns for Securing Belt Grinder 6Z117 and many other Bench Grinders and Bench Drill Presses
Item: Floor Stand
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1901943 Mfr #: 6LM26
Includes: Hole Patterns for Securing Belt Grinder 6Z117 and many other Bench Grinders and Bench Drill PressesItem: Floor Stand
Material: steelDepth (In.): 33
Width (In.): 23Table Surface Size (In.): 25 x 15
Fits: Most Bench Top ToolsCharacteristics: Has Hole Patterns for Securing Belt Grinder 6Z117 and many other Bench Grinders and Bench Drill Presses, Steel Body with a Stamped Steel Top
Weight Capacity (Lb.): 450Table Surface Height (In.): 28
Height (In.): 27-1/2Type: Heavy-Duty
Country of Origin (subject to change): Taiwan, Province of China

Description

Heavy Duty Floor Stand, Fits Most Multiple Bench Top Tools, Steel Body with a Stamped Steel Top

Reviews