KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foot Switch Guard, SS, 6.50x5.91x4.92

DAYTON| Zoro #: G0614932| Mfr #: 6GPE4

$109.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5"
Item: Foot Switch Guard
For Use With: General Purpose and Light Duty Dayton Footswitches
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614932 Mfr #: 6GPE4
Width: 5"Item: Foot Switch Guard
For Use With: General Purpose and Light Duty Dayton FootswitchesDepth: 6"
Length: 6-1/2"Material of Construction: Stainless steel
Color: GrayCountry of Origin (subject to change): China

Description

Foot Switch Guard, Color Gray, Length 6-1/2 In., Width 5 In., Depth 6 In., Material of Construction Stainless Steel, For Use With General Purpose and Light Duty Dayton Footswitches

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews