FootSw Guard, Steel, Orange, 11x4.92x6.5

DAYTON| Zoro #: G2120343| Mfr #: 6GPA3

$60.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5"
Item: Foot Switch Guard
For Use With: General Purpose and Light Duty Dayton Twin Footswitches
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120343 Mfr #: 6GPA3
Width: 5"Item: Foot Switch Guard
For Use With: General Purpose and Light Duty Dayton Twin FootswitchesDepth: 6.1/2"
Length: 11"Material of Construction: Steel
Color: OrangeCountry of Origin (subject to change): China

Description

Foot Switch Guard, Color Orange, Length 11 In., Width 5 In., Depth 6.1/2 In., Material of Construction Steel, For Use With General Purpose and Light Duty Dayton Twin Footswitches

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews