SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Forged D Screw Shackle, 14000 lb.

DAYTON| Zoro #: G0499222| Mfr #: 3DPD2

$32.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Forged SteelWorking Load Limit: 14,000 lb.Body Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0499222 Mfr #: 3DPD2
Body Material: Forged SteelWorking Load Limit: 14,000 lb.
Body Size: 3/4"Item: D Shackle
Finish: GalvanizedPin Style: Bolt, Nut, and Cotter
Pin Dia.: 7/8"Width Between Eyes: 1-1/4"
Pin Material: Forged SteelStandards: RR-C271D
Country of Origin (subject to change): China

Description

D Shackle, Pin Style Bolt, Nut, and Cotter, Working Load Limit 14,000 lb., Width Between Eyes 1-1/4 In., Pin Dia. 7/8 In., Body Size 3/4 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews