KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Forged D Screw Shackle, 25000 lb.

DAYTON| Zoro #: G0836324| Mfr #: 3DPD4

$65.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Size: 1"
Item: D Shackle
Body Material: Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0836324 Mfr #: 3DPD4
Body Size: 1"Item: D Shackle
Body Material: Forged SteelPin Dia.: 1-1/8"
Pin Style: Bolt, Nut, and CotterWorking Load Limit: 25,000 lb.
Finish: GalvanizedPin Material: Forged Steel
Width Between Eyes: 1-7/16"Standards: RR-C271D
Country of Origin (subject to change): China

Description

D Shackle, Pin Style Bolt, Nut, and Cotter, Working Load Limit 25,000 lb., Width Between Eyes 1-7/16 In., Pin Dia. 1-1/8 In., Body Size 1 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews