KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Forged D Screw Shackle, 30000 lb.

DAYTON| Zoro #: G1877321| Mfr #: 3DPD5

$92.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Size: 1-1/8"
Item: D Shackle
Body Material: Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1877321 Mfr #: 3DPD5
Body Size: 1-1/8"Item: D Shackle
Body Material: Forged SteelPin Dia.: 1-1/4"
Pin Style: Bolt, Nut, and CotterWorking Load Limit: 30,000 lb.
Finish: GalvanizedPin Material: Forged Steel
Width Between Eyes: 1-13/16"Standards: RR-C271D
Country of Origin (subject to change): China

Description

D Shackle, Pin Style Bolt, Nut, and Cotter, Working Load Limit 30,000 lb., Width Between Eyes 1-13/16 In., Pin Dia. 1-1/4 In., Body Size 1-1/8 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews