Forged D Screw Shackle, 36000 lb.

DAYTON| Zoro #: G0727413| Mfr #: 3DPD6

$129.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Forged SteelWorking Load Limit: 36,000 lb.Body Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727413 Mfr #: 3DPD6
Body Material: Forged SteelWorking Load Limit: 36,000 lb.
Body Size: 1-1/4"Item: D Shackle
Finish: GalvanizedPin Style: Bolt, Nut, and Cotter
Pin Dia.: 1-3/8"Width Between Eyes: 2-3/8"
Pin Material: Forged SteelStandards: RR-C271D
Country of Origin (subject to change): China

Description

D Shackle, Pin Style Bolt, Nut, and Cotter, Working Load Limit 36,000 lb., Width Between Eyes 2-3/8 In., Pin Dia. 1-3/8 In., Body Size 1-1/4 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews