PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Forged D Screw Shackle, 60000 lb.

DAYTON| Zoro #: G0940317| Mfr #: 3DPD7

$207.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0940317 Mfr #: 3DPD7
Standards: RR-C271DFinish: Galvanized
Item: D ShackleWorking Load Limit: 60, 000 lb.
Body Size: 1-1/2"Width Between Eyes: 2-1/4"
Body Material: Forged SteelStandards: RR-C271D
Pin Material: Forged SteelPin Style: Bolt, Nut, and Cotter
Pin Dia.: 1-5/8"Country of Origin (subject to change): China

Product Description

D Shackle, Pin Style Bolt, Nut, and Cotter, Working Load Limit 60,000 lb., Width Between Eyes 2-1/4 In., Pin Dia. 1-5/8 In., Body Size 1-1/2 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews