Forged D Screw Shackle, Round Pin

DAYTON| Zoro #: G0797937| Mfr #: 2MWU7

$21.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Size: 3/4"
Item: D Shackle
Body Material: Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797937 Mfr #: 2MWU7
Body Size: 3/4"Item: D Shackle
Body Material: Forged SteelPin Dia.: 7/8"
Pin Style: RoundWorking Load Limit: 10,475 lb.
Finish: GalvanizedPin Material: Forged Steel
Width Between Eyes: 1-1/4"Standards: RR-C271D
Country of Origin (subject to change): China

Description

D Shackle, Pin Style Round, Working Load Limit 10,475 lb., Width Between Eyes 1-1/4 In., Pin Dia. 7/8 In., Body Size 3/4 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews