PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Forged D Screw Shackle, Round Pin

DAYTON| Zoro #: G0663302| Mfr #: 2MWU8

$28.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Style: RoundPin Material: Forged SteelWidth Between Eyes: 1-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0663302 Mfr #: 2MWU8
Pin Style: RoundPin Material: Forged Steel
Width Between Eyes: 1-7/16"Body Material: Forged Steel
Working Load Limit: 13,000 lb.Body Size: 7/8"
Finish: GalvanizedStandards: RR-C271D
Item: D ShacklePin Dia.: 1"
Country of Origin (subject to change): China

Description

D Shackle, Pin Style Round, Working Load Limit 13,000 lb., Width Between Eyes 1-7/16 In., Pin Dia. 1 In., Body Size 7/8 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews