KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Forged D Screw Shackle, Round Pin, 3000 lb

DAYTON| Zoro #: G0848723| Mfr #: 2MWU4

$6.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Size: 7/16"
Item: D Shackle
Body Material: Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0848723 Mfr #: 2MWU4
Body Size: 7/16"Item: D Shackle
Body Material: Forged SteelPin Dia.: 1/2"
Pin Style: RoundWorking Load Limit: 3000 lb.
Finish: GalvanizedPin Material: Forged Steel
Width Between Eyes: 3/4"Standards: RR-C271D
Country of Origin (subject to change): China

Description

D Shackle, Pin Style Round, Working Load Limit 3,000 lb., Width Between Eyes 3/4 In., Pin Dia. 1/2 In., Body Size 7/16 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews