Forged D Screw Shackle, Round Pin, 4000 lb

DAYTON| Zoro #: G1707334| Mfr #: 2MWU5

$8.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Forged SteelWorking Load Limit: 4000 lb.Body Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707334 Mfr #: 2MWU5
Body Material: Forged SteelWorking Load Limit: 4000 lb.
Body Size: 1/2"Item: D Shackle
Finish: GalvanizedPin Style: Round
Pin Dia.: 5/8"Width Between Eyes: 13/16"
Pin Material: Forged SteelStandards: RR-C271D
Country of Origin (subject to change): China

Description

D Shackle, Pin Style Round, Working Load Limit 4000 lb., Width Between Eyes 13/16 In., Pin Dia. 5/8 In., Body Size 1/2 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews