KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Forged D Screw Shackle, Screw Pin, 1000 lb

DAYTON| Zoro #: G0562834| Mfr #: 2MWR7

$4.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Size: 1/4"
Item: D Shackle
Body Material: Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562834 Mfr #: 2MWR7
Body Size: 1/4"Item: D Shackle
Body Material: Forged SteelPin Dia.: 5/16"
Pin Style: ScrewWorking Load Limit: 1000 lb.
Finish: GalvanizedPin Material: Forged Steel
Width Between Eyes: 13/32"Standards: RR-C271D
Country of Origin (subject to change): China

Description

D Shackle, Pin Style Screw, Working Load Limit 1000 lb., Width Between Eyes 13/32 In., Pin Dia. 5/16 In., Body Size 1/4 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews