Forged D Screw Shackle, Screw Pin

DAYTON| Zoro #: G0500141| Mfr #: 2MWT7

$147.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0500141 Mfr #: 2MWT7
Standards: RR-C271DFinish: Galvanized
Pin Style: ScrewItem: D Shackle
Working Load Limit: 34, 000 lb.Body Size: 1-1/2"
Width Between Eyes: 2-3/8"Body Material: Forged Steel
Pin Dia.: 1-3/4"Pin Material: Forged Steel
Country of Origin (subject to change): China

Product Description

D Shackle, Pin Style Screw, Working Load Limit 34, 000 lb., Width Between Eyes 2-3/8 In., Pin Dia. 1-3/4 In., Body Size 1-1/2 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.