PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Forged D Screw Shackle, Screw Pin

DAYTON| Zoro #: G0365565| Mfr #: 2MWT9

$387.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Forged SteelWorking Load Limit: 70,000 lb.Body Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365565 Mfr #: 2MWT9
Body Material: Forged SteelWorking Load Limit: 70,000 lb.
Body Size: 2"Item: D Shackle
Finish: GalvanizedPin Style: Screw
Pin Dia.: 2-1/4"Width Between Eyes: 3-1/4"
Pin Material: Forged SteelStandards: RR-C271D
Country of Origin (subject to change): China

Description

D Shackle, Pin Style Screw, Working Load Limit 70,000 lb., Width Between Eyes 3-1/4 In., Pin Dia. 2-1/4 In., Body Size 2 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews