SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Forged D Screw Shackle, Screw Pin

DAYTON| Zoro #: G0351364| Mfr #: 3DPE1

$132.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Forged SteelWorking Load Limit: 27,000 lb.Body Size: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351364 Mfr #: 3DPE1
Body Material: Forged SteelWorking Load Limit: 27,000 lb.
Body Size: 1-3/8"Item: D Shackle
Finish: GalvanizedPin Style: Screw
Pin Dia.: 1-1/2"Width Between Eyes: 2-3/8"
Pin Material: Forged SteelStandards: RR-C271D
Country of Origin (subject to change): China

Description

D Shackle, Pin Style Screw, Working Load Limit 27,000 lb., Width Between Eyes 2-3/8 In., Pin Dia. 1-1/2 In., Body Size 1-3/8 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews