DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Forged D Screw Shackle, Screw Pin, 4000 lb

DAYTON| Zoro #: G0412377| Mfr #: 2MWT2

$16.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Style: Screw
Pin Material: Forged Steel
Width Between Eyes: 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412377 Mfr #: 2MWT2
Pin Style: ScrewPin Material: Forged Steel
Width Between Eyes: 13/16"Body Material: Forged Steel
Working Load Limit: 4000 lb.Body Size: 1/2"
Finish: GalvanizedStandards: RR-C271D
Item: D ShacklePin Dia.: 5/8"
Country of Origin (subject to change): China

Description

D Shackle, Pin Style Screw, Working Load Limit 4,000 lb., Width Between Eyes 13/16 In., Pin Dia. 5/8 In., Body Size 1/2 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews