Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Forged D Screw Shackle, Screw Pin, 7170 lb

DAYTON| Zoro #: G2231607| Mfr #: 2MWT3

$13.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Forged SteelWorking Load Limit: 7170 lb.Body Size: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231607 Mfr #: 2MWT3
Body Material: Forged SteelWorking Load Limit: 7170 lb.
Body Size: 5/8"Item: D Shackle
Finish: GalvanizedPin Style: Screw
Pin Dia.: 3/4"Width Between Eyes: 1-1/16"
Pin Material: Forged SteelStandards: RR-C271D
Country of Origin (subject to change): China

Description

D Shackle, Pin Style Screw, Working Load Limit 7170 lb., Width Between Eyes 1-1/16 In., Pin Dia. 3/4 In., Body Size 5/8 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews