Frame, Surface Mount

DAYTON| Zoro #: G1672431| Mfr #: 5E188

$81.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Bronze BrownItem: Mounting FrameFrame Extends: 3-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672431 Mfr #: 5E188
Color: Bronze BrownItem: Mounting Frame
Frame Extends: 3-3/16"Mounting Type: Surface
Outside Width: 15-3/4"For Use With: 2HAD9, 2HAE1, 5E182, 5E184, 5E186
Includes: Installation instructionsStandards: UL/cUL
Outside Height: 19-1/4"Country of Origin (subject to change): United States

Description

Mounting Frame, Mounting Type Surface, Frame Extends 3-3/16 In., Outside Height 19-1/4 In., Outside Width 15-3/4 In., Color Bronze Brown, For Use With 2HAD9, 2HAE1, 5E182, 5E184, 5E186, Standards UL/CUL, Includes Installation Instructions

Reviews