KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Frame, Surface Mount

DAYTON| Zoro #: G1996881| Mfr #: 5E189

$81.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Mounting Frame
Includes: Installation instructions
For Use With: 5E183, 5E185, 5E187
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1996881 Mfr #: 5E189
Item: Mounting FrameIncludes: Installation instructions
For Use With: 5E183, 5E185, 5E187Outside Width: 15-3/4"
Mounting Type: SurfaceFrame Extends: 3-3/16"
Outside Height: 19-1/4"Color: Northern White
Standards: UL/cULCountry of Origin (subject to change): China

Description

Mounting Frame, Mounting Type Surface, Frame Extends 3-3/16 In., Outside Height 19-1/4 In., Outside Width 15-3/4 In., Color Northern White, For Use With 5E183, 5E185, G2443716, Standards UL/CUL, Includes Installation Instructions

Reviews