Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Frm Dty Mtr, CapStrt, TEFC, 1-1/2hp, 1725rpm

DAYTON| Zoro #: G2139961| Mfr #: 1TMX2

$369.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Design: Capacitor-Start/Run
Item: High Torque Farm Duty Motor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139961 Mfr #: 1TMX2
Shaft Dia.: 5/8"Motor Design: Capacitor-Start/Run
Item: High Torque Farm Duty MotorMotor Shaft Design: Keyed
Duty: ContinuousRPM Range: 1701-1800
HP: 1-1/2Motor Application: Farm Duty
Motor Shaft Rotation: CW/CCWLength Less Shaft: 12"
Phase: 1Includes: Shaft Key, 5.0 Cubic-Inch Junction Box
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Mounting Position: Horizontal
Motor Thermal Protection: ManualNameplate RPM: 1725
Full Load Amps: 14.4/7.2Shaft Length: 1-7/8"
Frame Material: Rolled steelVoltage: 115/230
Capacitor Required: YesFrame: 56HC
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Max. Ambient Temperature: 40 Degrees C
Standards: UL Recognized (E37403), CSA Certified (258501)Ins. Class: B
Hz: 60Finish: Green Baked On Enamel
Overall Length: 13-7/8"Country of Origin (subject to change): Mexico

Description

General Purpose Farm Duty Motor, Capacitor-Start/Run, 1-1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56HC, Totally Enclosed Fan-Cooled, Full Load Amps 14.4/7.2, 60 Hz, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-7/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Frame Material Rolled Steel, Includes Shaft Key, 5.0 Cubic-Inch Junction Box

Reviews