Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Frm Dty Mtr, CapStrt, TEFC, 1-1/2hp, 1725rpm

DAYTON| Zoro #: G1982294| Mfr #: 4K998

$362.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Face/Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982294 Mfr #: 4K998
Shaft Dia.: 5/8"Motor Mounting Type: Face/Base
Motor Design: Capacitor-StartItem: Auger Drive Motor
Motor Shaft Design: KeyedMotor Sub Application: Auger
Duty: ContinuousRPM Range: 1701-1800
Max. Ambient Temperature: 40 Degrees CHP: 1-1/2
Motor Bearings: BallMotor Application: Farm Duty
Motor Shaft Rotation: CW/CCWLength Less Shaft: 12-1/16
Phase: 1Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Mounting Position: HorizontalMotor Thermal Protection: Manual
Nameplate RPM: 1725Overall Length: 13-15/16"
Shaft Length: 1-7/8"Voltage: 115/230
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Frame: 56Y
Motor Service Factor: 1.15Standards: UL Component Recognition (E37403) and CSA Certification (258501)
Ins. Class: BHz: 60
Finish: EnamelFull Load Amps: 16.2/8.1
Country of Origin (subject to change): Mexico

Description

Auger Drive Motor, Capacitor-Start, 1-1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56Y, Totally Enclosed Fan-Cooled, Full Load Amps 16.2/8.1, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-15/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews