Frm Dty Mtr, CapStrt, TEFC, 7-1/2hp, 1740rpm

DAYTON| Zoro #: G2251033| Mfr #: 1TMY8

$815.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2251033 Mfr #: 1TMY8
Motor Shaft Design: KeyedHz: 60
Motor Shaft Rotation: CW/CCWPhase: 1
Max. Ambient Temperature: 40 Degrees CMotor Application: Farm Duty
Frame Material: Rolled SteelMotor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Mounting Position: HorizontalMotor Thermal Protection: Manual
Duty: ContinuousIncludes: Shaft Slinger and Gasketed Capacitor Cover
Standards: UL Recognized (E47479), CSA Certified (LR44256)Ins. Class: F
Overall Length: 20-3/16"Motor Service Factor: 1.15
Nameplate RPM: 1740Motor Bearings: Ball
Item: General Purpose Farm Duty MotorMotor Mounting Type: Rigid Base
Motor Design: Capacitor-StartHP: 7-1/2
Length Less Shaft: 16-13/16"Full Load Amps: 32.0
Shaft Dia.: 1-3/8"Finish: Green Aqua Enamel
Frame: 215TVoltage: 230
Voltage Compatibility: 230, 240, 115/230, 120/240Shaft Length: 3-1/2"
Country of Origin (subject to change): Mexico

Product Description

General Purpose Farm Duty Motor, Capacitor-Start, 7-1/2 HP, Nameplate RPM 1740, Voltage 230, 1 Phase, Frame 215T, Totally Enclosed Fan-Cooled, Full Load Amps 32.0, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 20-3/16 In., Shaft Dia. 1-3/8 In., Shaft Length 3-1/2 In., Frame Material Rolled Steel

Product Reviews

Save 15%. Sign up for Z-mail.