Dayton
Fuel Transfer Pump, 12VDC, 12 GPM, 1/4 HP, Aluminum, 3/4" Inlet
- Zoro #: G7573702
- Mfr #: 40M293
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Voltage: 12V DC
- Application: Agricultural; Construction; Automotive; Industrial
- HP: 1/4
- Housing Material: Aluminum
- GPM: 12
- Inlet Size: 3/4 in
- Seal Material: Nitrile
- RPM: 2600
$232.68
Subtotal: $232.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dayton #40M293 Specifications
- Zoro #: G7573702
- Mfr #: 40M293
- UPC #: 190735297735
- Voltage: 12V DC
- Application: Agricultural; Construction; Automotive; Industrial
- HP: 1/4
- Housing Material: Aluminum
- GPM: 12
- Inlet Size: 3/4 in
- Seal Material: Nitrile
- RPM: 2600
- Pump Design: Rotary Vane
- Self-Priming: Yes
- Max. Viscosity: 43.5 SUS
- Item: Diesel/Kerosene Transfer Pump
- Bearing Type: Ball
- Power Cord Length: 6 1/2 ft
- Metered: No
- For Use With: Base Mounted
- Overall Width: 4 2/5 in
- Compatible Fluids: Diesel, Kerosene
- Includes: Aluminum Nozzle, Battery Cable with Fuse and Clamps, Hose, Hose Barbs and Hose Clamps, Strainer
- Bypass Valve: Internal
- Amps AC: 18
- Overall Height: 6 3/8 in
- Nozzle Material: Aluminum
- Outlet Size: 3/4 in
- Manufacturers Warranty Length: 1 yr
- Nozzle Type: Manual
- Duty Cycle: 30 min On, 30 min Off
- Hose Length: 13 ft
- Pressure Range: 10 psi
- Overall Length: 8 11/32 in
- Features: External Strainer, Internal Bypass Valve, Lightweight strong Non Corrosive Aluminum Die cast Construction, Self Priming Vane Pump Design
- Country of Origin (subject to change): India
Description
Diesel/Kerosene Transfer Pump, Rotary Vane Pump Design, 1/4 HP, Voltage 12V DC, GPM 12 gpm, Hose Length 13 ft, Metered No, Power Cord Length 6 1/2 ft, Inlet Size 3/4 in, Outlet Size 3/4 in, Max. Viscosity 43.5 SUS, 18 Amps AC, 2600 RPM, Internal Bypass Valve, Housing Material Aluminum, Nozzle Material Aluminum, Bearing Type Ball, Nozzle Type Manual, Self-Priming Yes, Duty Cycle 30 min On, 30 min Off, Overall Length 8 11/32 in, Overall Height 6 3/8 in, Overall Width 4 2/5 in
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Dayton #40M293
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DAYTON Oil Change Pump System, 12VDC, 4 gpm GPM, Polypropylene 3ACA7
- DAYTON Electric Fuel and Oil Pump, 12VDC, 9.25 GPM, 7/16 HP, POM, 3/4" Inlet 33NT05
- DAYTON Fuel Transfer Pump, 12VDC, 20 GPM, 1/7 HP, Aluminum, 1" Inlet 12F725
- DAYTON Fuel Transfer Pump, 110vac, 10.5 GPM, 7/16 HP, Acetal Resin, POM 6HKV3
- DAYTON Fuel Transfer Pump, 115VAC, 13 GPM, 1/8 HP, Aluminum, 1" Inlet 12F726
- DAYTON Fuel Transfer Pump, 12VDC, 15 GPM, 1/7 HP, Aluminum, 1" Inlet 12F724
- GPI Fuel Transfer Pump , 115VAC , 20 GPM, 1/3 HP, 1" NPT Inlet PRO20-115PO/QM40G8N
- WILMAR FLUID TRANSFER PUMP SMALL PTW1141
- DEWAY Siphon Manual Transfer Pump, Portable High Flow Hand Pump with 10 ft. Hose WAYPUMP06
- PIUSI USA Kit, Connection Pump, EX50, K33 F18802000
- FILL-RITE Fuel Transfer Pump, 12VDC, 15 GPM, 1/4 HP, Cast Iron, 1" NPT Inlet FR1211H
- Dayton Fuel Transfer Pumps