Skip to Main Content
customer-service Help
Dayton

Fuel Transfer Pump, 12VDC, 15 GPM, 1/7 HP, Aluminum, 1" Inlet

Dayton Fuel Transfer Pump,  12VDC,  15 GPM,  1/7 HP,  Aluminum,  1" Inlet 12F724
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$405.44
  • Voltage: 12V DC
  • HP: 1/7
  • Housing Material: Aluminum
See full product details
This item ships free.
Total: $405.44

Dayton #12F724 Specifications

  • Voltage: 12V DC
  • HP: 1/7
  • Housing Material: Aluminum
  • GPM: 15
  • Inlet Size: 1 in
  • Seal Material: Hi Nitrile and Viton
  • RPM: 1700
  • Pump Design: Gear
  • Self-Priming: Yes
  • Max. Viscosity: 50 SUS
  • Item: Fuel Transfer Pump
  • For Use With: Tank 55 gal Drums
  • Overall Height: 8 1/2 in
  • Overall Length: 11 in
  • Hose Length: 12 ft
  • Nozzle Material: Aluminum
  • Includes: 2 pc threaded Suction Tube, Bung & Nozzle, Hose, Power Cable
  • Suction Tube Length: 17 in to 34 in
  • Power Cord Length: 15 ft
  • Pressure Range: 10 psi
  • Manufacturers Warranty Length: 1 yr
  • Nozzle Type: Manual
  • Features: Easy to Install Swivel Bung , Fuse with Outside Access, Provision to Pad Lock , Pump Switches off when Nozzle Placed into Nozzle Holder, Quiet Operation , Sintered Metal Gears , Strainer with Outside Access, Swivel at Nozzle Inlet, Very Good Suction
  • Duty Cycle: 30 min On, 30 min Off
  • Metered: No
  • Outlet Size: 3/4 in
  • Amps AC: 12
  • Overall Width: 10 in
  • Standards: UL & cUL
  • Bypass Valve: Internal
  • Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Fuel Transfer Pump, Gear Pump Design, 1/7 HP, Voltage 12V DC, GPM 15, Hose Length 12 ft, Suction Tube Length 17 in to 34 in, Metered No, Power Cord Length 15 ft, Inlet Size 1 in, Outlet Size 3/4 in, Max. Viscosity 50 SUS, 12 Amps AC, 1700 RPM, Internal Bypass Valve, Housing Material Aluminum, Nozzle Material Aluminum, Nozzle Type Manual, Self-Priming Yes, Duty Cycle 30 min On, 30 min Off, Overall Length 11 in, Overall Height 8 1/2 in, Overall Width 10 in, Hi Nitrile & Viton Seal Material

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Dayton #12F724