Fusible Link, 165F

DAYTON| Zoro #: G0251666| Mfr #: 2TGJ3

$5.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL Standard 33Fusible Link: 165 Degrees FFor Use With: 2TFZ4, 2TFZ5, 2TFZ6, 2TFZ7, 2TFZ8, 2TFZ9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251666 Mfr #: 2TGJ3
Standards: UL Standard 33Fusible Link: 165 Degrees F
For Use With: 2TFZ4, 2TFZ5, 2TFZ6, 2TFZ7, 2TFZ8, 2TFZ9Item: Fusible Link
Actual Size Height: 1-1/2"Actual Width: 1/2"
Country of Origin (subject to change): United States

Description

Fusible Link, Fusible Link 165 Degrees F, For Use With 2TFZ4, 2TFZ5, 2TFZ6, 2TFZ7, 2TFZ8, 2TFZ9, Actual Width 1/2 In., Actual Size Height 1-1/2 In., Standards UL Standard 33

Reviews