75000 BtuH Gas Unit Heater, NG/LP

DAYTON| Zoro #: G1022244| Mfr #: 2RYV1

$856.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1022244 Mfr #: 2RYV1
Gas Type: NG/LPIgnition System: Direct Spark
Primary Heat Exchanger Material: 20 ga. Aluminized SteelManufacturers Warranty Length: 1 yr. Part, 10 yr. Heat Exchanger
Standards: ETL, Including ETL Requirements For Residential Garages InstallationItem: Gas Unit Heater
BtuH Input: 75, 000BtuH Output: 60, 750
Full Load Amps: 4.1Air Temp. Rise: 60 Degrees F
Air Flow: 920 cfmGas Connection: 1/2"
Width: 30"Vent: Power
Height: 15-7/8"Burner Air Inlet Size: 4"
Combustion Type: Field ConvertibleFan Type: Propeller
O.C. Mounting: AdjustableDepth: 26-3/16"
Installation Height: 8 ft.Indoor Air Discharge Width: 30"
Indoor Air Discharge Height: 15-7/8"Hz: 60
Flue Dia.: 4"Drive Type: Direct
Country of Origin (subject to change): United States

Product Description

Gas Unit Heater,Gas Type NG/LP,Fan Type Propeller,BtuH Input 75,000,BtuH Output 60,750,920 cfm Air Flow,4.1 Full Load Amps,Gas Connection 1/2 In.,Flue Dia. 4 In.,O.C. Mounting Adjustable,Height 15-7/8 In.,Width 30 In.,Depth 26-3/16 In.,Indoor Air Discharge Height 15-7/8 In.,Indoor Air Discharge Width 30 In.,Voltage 120,60 Hz,Air Temp. Rise 60 Degrees F,Installation Height 8 ft.,Ignition System Direct Spark,Primary Heat Exchanger Material 20 ga. Aluminized Steel

Product Reviews

Save 15%. Sign up for Z-mail.