Gearbelt, H, 102 Teeth, Length 51.0 In

DAYTON| Zoro #: G1705602| Mfr #: 1DHT8

$43.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 510H100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705602 Mfr #: 1DHT8
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 510H100Gearbelt Type: H
Pitch Length: 51"Number of Teeth: 102
Width: 1"Pitch: 1/2"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type H, Pitch 1/2 In., Number of Teeth 102, Pitch Length 51 In., Width 1 In., Industry Number 510H100, Material Neoprene

Reviews