Gearbelt, H, 126 Teeth, Length 63.0 In

DAYTON| Zoro #: G1107145| Mfr #: 1DHU3

$51.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 630H100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107145 Mfr #: 1DHU3
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 630H100Gearbelt Type: H
Pitch Length: 63"Number of Teeth: 126
Width: 1"Pitch: 1/2"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type H, Pitch 1/2 In., Number of Teeth 126, Pitch Length 63 In., Width 1 In., Industry Number 630H100, Material Neoprene

Reviews