BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Gearbelt, H, 140 Teeth, Length 70.0 In

DAYTON| Zoro #: G1587284| Mfr #: 1DHU5

$56.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 700H100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587284 Mfr #: 1DHU5
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 700H100Gearbelt Type: H
Pitch Length: 70"Number of Teeth: 140
Width: 1"Pitch: 1/2"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type H, Pitch 1/2 In., Number of Teeth 140, Pitch Length 70 In., Width 1 In., Industry Number 700H100, Material Neoprene

Reviews